Buy more than* S$200* and get FREE SHIPPING

Home Ground 20A Corner Caps

3.80 (5)
Rated Current (A)
20
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF5324 35183057 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for 200 volt IH
5
From Japan
On 2017-08-07 11:28:43
The included connector is big and I am using this connector because it does not fit into the outlet.
This review is about item#35183057.
Replace deteriorated plug
3
From Japan
On 2015-07-12 03:37:35
It may not be noticeable. I worry about the sunburn (?) And color will not change.
This review is about item#35183057.
Replace deteriorated plug
3
From Japan
On 2015-07-12 03:18:59
It may not be noticeable. I worry about the sunburn (?) And color will not change.
This review is about item#35183057.
For changing the outlet position of the IH heater power supply
3
From Japan
On 2015-04-27 16:49:10
Installation work could be done without problems. There is no problem with thin type use and looks as well.
This review is about item#35183057.
Construction of dedicated power supply
5
From Japan
On 2013-03-01 16:43:01
Very good quality is also very good. It can be used with confidence.
This review is about item#35183057.

Related Products