Buy more than* S$200* and get FREE SHIPPING

Grounding 3P20A250V Cap

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (phi mm)
27
Compatible Electric Wire (mm2)
2,3.5
Dimensions B (mm)
53
Rated Current (A)
20
Dimensions A (mm)
41.2
Rated Voltage (V)
250
Number of Poles
Ground 3P (old 4P)
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF5420 35183066 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To the power conduit
5
From Japan
On 2016-06-28 21:56:24
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#35183066.
Extension of three-phase woodworking machine
5
From Japan
On 2016-06-24 02:10:41
Safety safety It is a steel sheet product with no problem at all.
This review is about item#35183066.
It is inexpensive as an electric material store.
5
From Japan
On 2016-04-18 15:10:37
My usual favorite item. It is a regular item as there are many cases where plugs are not attached to imported electric tools.
This review is about item#35183066.
Outlet exchange
3
From Japan
On 2015-06-23 17:51:10
I bought a second-hand machine tool, but I purchased it because the insertion shape that was originally attached did not match our outlet. The plastic part of the appearance seems to crack soon ... so worried ...
This review is about item#35183066.
Warehouse
5
From Japan
On 2013-03-17 18:03:09
Because it is not sold in the neighborhood, it is very helpful.
This review is about item#35183066.

Related Products