Buy more than* S$200* and get FREE SHIPPING

3P Hook Cap

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
phi2, phi2.6
Dimension B (phi mm)
46
Compatible Electric Wire (mm2)
3.5,5.5
Dimensions C (mm)
23
Rated Current (A)
20
Dimensions A (mm)
38
Rated Voltage (V)
250
Number of Poles
3P
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF6320 35183075 7.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of microwave oven plug
5
From Japan
On 2016-12-14 17:58:40
If it is a Panasonic order, we will enter the box with 10 pieces, but it was troublesome to check the number if one piece was a monotail shipment wrapped in a plastic bag. It may be good to ask plastic clothes to write the number with magic.
This review is about item#35183075.
In the work of the former house, the breaker switch of 20 A has an internal home and can not do electric construction, so I will work on the generator.
3
From Japan
On 2013-10-11 19:31:08
It can be used without trouble at the outlet.
This review is about item#35183075.

Related Products