Buy more than* S$200* and get FREE SHIPPING

Pick Up Magnet Flexible Type, With H-6 Light And Inspection Mirror

5.00 (1)
Purpose
Inspection mirror. Supporting light Tool to pick up screws on crevices, Inspection mirror. Supporting light Tool to pick up screws on crevices
Luminous Intensity (mcd)
27000
Adsorption Strength (N [kgf])
Point s / 10 [1], bottom / 20 [2]
Main Part Dimension (mm)
phi 18 X 560 (INSPECTION MIRROR MOUNTING: LONGEST / 630)
Power
ALKALINE BATTERY LR 44 X 3 PIECES
Weight (g)
150
Material
Grip / aluminum Flexible tube/iron Inspection mirror/glass, ABS and PP resin Magnet / neodymium
TRUSCO Part Number
403-1873
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73516 35170475 31.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collection of bolts and nuts that have fallen into the engine room
5
From Japan
On 2015-10-03 16:59:35
There is no comment other than convenience.
This review is about item#35170475.

Related Products