Buy more than* S$200* and get FREE SHIPPING

Digital Caliper Made Of Carbon Fiber Solar Panel

3.67 (3)
Storage Humidity (%)
80 or less
Battery Life
Approx. 1 year (when used by battery only)
Dimensions f (mm)
16
Dimensions c(mm)
16
Storage Temperature (DegreeC)
-10 - 60
Dimensions b (mm)
77
Repeat Pricision (mm)
0.1
Instrumental Error (mm)
Outer side /+/-0.3, inner side+/-0.5
Minimum Scale (mm)
0.1
Dimensions e (mm)
70
Allowable Temperature (degreeC)
0 - 40
Main Part Dimension (mm)
[Y]237x77x14.5
Dimensions a (mm)
237
Dimension d (mm)
40
Power
Solar panel, lithium battery CR2016x1 piece * Peripheral illumination can be used if more than 200 lux solar panels only will be used. For batteries that came with monitor, battery life is short.
Measuring Range (mm)
0.1 - 150
Weight (g)
57
Material
Body / carbon composite plastic LCD display / ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 19981 35170466 40.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Use this to see the thickness of the iron plate.
5
From Japan
On 2016-09-29 19:02:34
It is very light weighing easy to good commodity.
This review is about item#35170466.
Because of the size acquisition for the brake system change of vehicle
5
From Japan
On 2016-06-13 17:53:34
Light and very used was easy
This review is about item#35170466.
Part dimension check of
1
From Japan
On 2010-11-19 09:38:37
Worst, do not match the dimensions of the inner measuring surface. Thing is useless only to things, I felt ready to sell well.
This review is about item#35170466.

Related Products