Buy more than* S$200* and get FREE SHIPPING

Rubber Cord Connector

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Diameter (phi mm)
10.5 to 13
Dimension B (phi mm)
48
Dimensions C (phi mm)
12.5
Rated Current (A)
15
Dimensions A (mm)
78
Rated Voltage (V)
250
Number of Poles
Ground 3P
Type
JIS Rainproof
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF7315 35183084 9.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products