Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hook Type Water Proof Rubber Cap Grounding 2P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
phi2.6, phi3.2
Dimension B (phi mm)
69.5
Dimensions C (phi mm)
16.5
Compatible Electric Wire (mm2)
5.5,8
Rated Current (A)
30
Dimensions A (mm)
97
Rated Voltage (V)
250
Number of Poles
Ground 2P (formerly 3P)
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF8330 35183102 23.13 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Coring
5
From Japan
On 2015-07-19 18:44:41
Purchased a Honda generator, it was purchased power to supply. The hardware store is not selling, there was still looking at the catalog of Monotarou. We come in handy because you can use up to 30A.
This review is about item#35183102.

Related Products