Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Operating Time (min)
(Aim) about 60 minutes
Displacement
23cm3(cc)
Effective Width (mm)
(Cutting width) 405
Starting Method
R Start (recoil system)
Fuel Mixture Ratio
25:1 (gasoline: 2 stroke oil only)
Tank Capacity (L)
0.5
Type
Two-stroke
Weight (kg)
5.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BCT23 35172812 -
Discontinued
[x]
ADD TO CART