Buy more than* S$200* and get FREE SHIPPING

Engine Hedge Trimmer

4.50 (2)
Operating Time (min)
(Aim) about 30 minutes
Displacement
23cm3(cc)
Fuel Mixture Ratio
25:1 (regular gasoline: 2 cycle engine oil)
Blade Length (mm)
600
Tank Capacity (L)
0.4
Type
Two-stroke
Weight (kg)
4.5
Accessories
Protective glasses, accessory tool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BHT600DR 35172821 399.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pruning work of garden tree
4
From Japan
On 2015-10-19 23:26:34
Usability is good if the weight of the hedge trimmer purchased this time is a little lightweight.
This review is about item#35172821.
Care of facility fence
5
From Japan
On 2012-09-18 23:28:04
Performance is perfect for our use. Since it was electricity so far, it is wrong to compare it, but it is heavier than I imagined, so I need to be prepared. (Currently I use it while supporting the diagonally through the belt to the handle part.) Mileage is never as good, but if it is this price ... I am convinced. Although engine performance is not bad at all, I think that loading of grease part is a little more lucky, or if tubes similar to grease guns are attached (I think that it is better to buy grease gun for this product only, bulk of the tube If you can inject from grease ...) Also, it is convenient to have bags for mixing, beakers etc. (as it may not be accessories).
This review is about item#35172821.

Related Products