Buy more than* S$200* and get FREE SHIPPING

Engine Hedge Trimmer

5.00 (1)
Caution
Indication operation time is when standard blade is used.
Operating Time (min)
(Standard) about 30min
Displacement
23cm3(cc)
Starting Method
R start (recoil system)
Fuel Mixture Ratio
25: 1 (gasoline: two-stroke oil only)
Blade Length (mm)
600
Tank Capacity (L)
0.5
Type
Two-stroke
Weight (kg)
4.9
Accessories
Protective glasses, included tool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BHT600S 35172837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fruit tree · tree Used for pruning
5
From Japan
On 2013-11-07 20:04:31
I am very satisfied, including the price as imaginable goods.
This review is about item#35172837.