Buy more than* S$200* and get FREE SHIPPING

Engine Blower

4.89 (9)
Operating Time (min)
(Aim) about 60 minutes
Displacement
30cm3(cc)
Maximum Wind Speed (m /sec)
82
Starting Method
R Start (recoil system)
Fuel Mixture Ratio
25:1 (regular gasoline: 2 cycle engine oil)
Maximum Air Volume (m3/min)
13
Tank Capacity (L)
0.5
Type
Two-stroke
Weight (kg)
4.3
Accessories
(Wrench, Allen wrench) food intake to prevent sucking of clothes, shoulder belts, accessory tool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RBL300S 35172846 449.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Treatment of fallen leaves
5
From Japan
On 2017-02-15 15:38:22
The condition of the engine is good, horsepower (air volume) is also there, and I am satisfied.
This review is about item#35172846.
Used for small garbage collection
4
From Japan
On 2015-08-11 17:23:25
I am thankful that the body is a bit lighter.
This review is about item#35172846.
Cleaning of fallen leaf twigs on the garden site by using the vacuum kit
5
From Japan
On 2015-04-18 01:02:47
Even when the engine rotation is low, it is possible to sort out dead leaves etc, from gravel and the like and suck it. 30cc engine is powerful, engine start, very good light.
This review is about item#35172846.
Condominium, road near the house etc. Organizing fallen leaves etc.
5
From Japan
On 2014-11-03 19:15:47
Engine hanging is also quiet but good, there is something insufficient for the blast. From the spring to the end of the summer, weed mowing in the vicinity of the side grooves and fallen leaves fill the roadway, so we use it extensively. I am useful.
This review is about item#35172846.
Removal of dead leaves, used for pre-preparation of grass after shawl work
5
From Japan
On 2014-10-16 22:48:32
The attachment and detachment of the tip part of the two-stage attachment hose connected to the air outlet is troublesome. It is not a good idea to go off easily, and I hope for a good ingenuity.
This review is about item#35172846.
Road cleanup work after mowing
5
From Japan
On 2014-10-07 19:48:34
Outstanding power despite the low price, work is satisfying as well.
This review is about item#35172846.
Mowing and cleaning work
5
From Japan
On 2014-01-16 23:22:31
Very easy to operate.
This review is about item#35172846.
Cleaning the fallen leaves of the garden and the garage, cleaning the grave
5
From Japan
On 2013-10-17 19:38:52
Pants are sucked in the air inlet! It is desirable to change to a slightly larger protector!
This review is about item#35172846.
Used for water roofing.
5
From Japan
On 2013-05-08 17:54:22
Anyway, unlike electricity, I am satisfied that I can skip water comfortably because there is power.
This review is about item#35172846.

Related Products