Buy more than* S$200* and get FREE SHIPPING

New Metal Embedding Double Outlet Plate

5.00 (3)
Type
Double
...see all>
Product Options
ADD TO CART
Finishing Material Thickness (mm) Plate Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Thickness (mm) Plate Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Stainless steel plate WhiteBronze 1PC 1 WF9631K 41050843 4.05 SGD
Shipped after 2017-12-18
New metal plate / full court processing 1.2 (high-quality light alloy) - - 1PC 1 WF9531 35183111 3.86 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fabrication of power strip
5
From Japan
On 2017-04-12 19:55:15
Purchased stainless steel WF 961K. The hairline is beautiful and satisfied. The manufacturer name of WF 9631 K is "stainless steel embedded double outlet plate". If WF9531 / WF9631K are to be described as variations on the same page, why is the product name "buried double outlet plate" and the material expressed as "new metal plate / full coat processing" or "stainless steel"? In addition, I think that you can describe the external dimensions on the product page. Since purchase, material and size required confirmation on the manufacturer's Web page ....
This review is about item#41050843.
Exchange
5
From Japan
On 2017-01-30 22:38:49
I exchanged for a new one per renovation. It looks cool.
This review is about item#41050843.
Production of power strip
5
From Japan
On 2013-12-04 14:55:55
Used for covering two-tapped taps. Since the attached screws are compatible with the outlet for Japan, when using overseas products such as Hubbell, it is necessary to prepare screws separately.
This review is about item#35183111.

Related Products