Buy more than* S$200* and get FREE SHIPPING

Hanging Embedded Rosette

5.00 (1)
Rated Current (A)
6
Rated Voltage (V)
125
...see all
Product Options
ADD TO CART
Rating Color Specification Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Color Specification Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Milky white With feed terminals - 1PC 1 WG6000WK 35183181 5.67 SGD
In stock
6A 125V - - phi1.6,phi2 1pc 1 WG6000WK01 41053975 7.12 SGD
In stock
6A 125V - - - 1pc 1 WG6001WK 41053984 6.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-08-17 09:23:42
Quality is also alright, we use convenient.
This review is about item#35183181.

Related Products