Buy more than* S$200* and get FREE SHIPPING

Dynamic Force Pushbutton Switch DX Series With Exposed Form Overload Protection

3.50 (2)
Purpose
Industrial machinery hand switch, motor overload protection
Number of Buttons
2
Button Text
ON (black), OFF (red)
Standard Surrouunding Temperature (degree c)
40
Rated Voltage (V)
AC220
Weight (g)
455
Color
MUNSELL 5Y7/1
...see all>
Product Options
ADD TO CART
Impact Resistance Number of Poles Vibration Resistance Width (mm) Material Overcurrent Tripping Operation Relative Humidity Compatible Motor Capacity (kW) Shape Compatible Electric Wire (mm2) Heater rating(A) Terminal Screws Ambient Temperature (Degree C) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Number of Poles Vibration Resistance Width (mm) Material Overcurrent Tripping Operation Relative Humidity Compatible Motor Capacity (kW) Shape Compatible Electric Wire (mm2) Heater rating(A) Terminal Screws Ambient Temperature (Degree C) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100m/S2(About10G) 3P (three-phase) Frequency 16.7Hz double amplitude 3mm Terminal / 9 Steel Thermally activated 45% to 85% 0.1 - 2 0.9 M4 (Self-up terminal) -10 to 50 1500V (1 minute) 1PC 1 DX33 220V 0.1kW 0.9A 35172383 57.48 SGD
Shipped after 2017-11-30
100m/S2(About10G) 3P (three-phase) Frequency 16.7Hz double amplitude 3mm Terminal / 9 Steel Thermally activated 45% to 85% 0.4 - 2 2.8 M4 (Self-up terminal) -10 to 50 1500V (1 minute) 1PC 1 DX33 220V 0.4kW 2.8A 35172401 57.49 SGD
In stock
100m/S2(About10G) 3P (three-phase) Frequency 16.7Hz double amplitude 3mm Terminal / 9 Steel Thermally activated 45% to 85% 1 - 2 5.0 M4 (Self-up terminal) -10 to 50 1500V (1 minute) 1PC 1 DX33 220V 1.0kW 5.0A 35172426 57.48 SGD
Shipped after 2017-11-30
100m/S<sup>2</sup>(About 10G) 3P (three-phase) Frequency 16.7Hz double amplitude 3mm Terminal / 9 Steel Thermally activated 45% to 85% 0.2 Surface-type 2 1.8 M4 (Self-up terminal) -10 to 50 1500V (1 minute) 1PC 1 DX33 220V 0.2kW 1.8A 35172392 57.96 SGD
Shipped after 2017-11-30
100 m/s<sup>2</sup>(about 10 G) For three-phase Frequency16.7Hz double amplitude 3mm Terminal/9 Made of steel plate Thermal dynamic 45% - 85% 0.75 Exposed type 2 4.2 M4 (self rise terminal) -10 - 50 1500 V (1 MINUTE) 1PC 1 DX33 220V 0.75kW 4.2A 35172417 57.96 SGD
In stock
100 m/s<sup>2</sup>(about 10 G) For three-phase Frequency16.7Hz double amplitude 3mm Terminal/9 Made of steel plate Thermal dynamic 45% - 85% 1.5 Exposed type 2 7.3 M4 (self rise terminal) -10 - 50 1500 V (1 MINUTE) 1PC 1 DX33 220V 1.5kW 7.3A 35172435 57.49 SGD
In stock
100 m/s<sup>2</sup>(about 10 G) For three-phase Frequency16.7Hz double amplitude 3mm Terminal/9 Made of steel plate Thermal dynamic 45% - 85% 2.2 Exposed type 2 10 M4 (self rise terminal) -10 - 50 1500 V (1 MINUTE) 1PC 1 DX33 220V 2.2kW 10A 35172444 57.96 SGD
In stock
100 m/s<sup>2</sup>(about 10 G) For three-phase Frequency16.7Hz double amplitude 3mm Terminal/9 Made of steel plate Thermal dynamic 45% - 85% 3.7 Exposed type 3.5 16 M4 (self rise terminal) -10 - 50 1500 V (1 MINUTE) 1PC 1 DX33 220V 3.7kW 16A 35172453 57.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Power supply repair of crusher
5
From Japan
On 2016-04-10 11:16:53
I am satisfied with a solid making.
This review is about item#35172453.
Equipment repair
2
From Japan
On 2014-01-31 19:12:18
Connection screw position is not good. It is hard to work as the driver shaft hits you.
This review is about item#35172453.

Related Products