Buy more than* S$200* and get FREE SHIPPING

Dynamic Force Pushbutton Switch DT Series Exposed Form Overload Protection

4.00 (1)
Purpose
Industrial machinery hand switch, motor overload protection
Ambient Temperature (Degree C)
-10 to 50
Number of Buttons
2
Button Text
ON (black), OFF (red)
Vibration Resistance
Frequency 16.7Hz multiple Fuhaba 3mm
Overcurrent Tripping Operation
Thermally activated
Standard Surrouunding Temperature (degree c)
40
Relative Humidity
45% to 85%
Conformity Standard
Electrical Appliance and Material Safety Law
Number of Poles
Three-phase
Weight (g)
280
Color
Munsell N5.5
Width (mm)
Terminal / 9
Material
ABS resin
...see all>
Product Options
ADD TO CART
Impact Resistance Compatible Motor Capacity (kW) Compatible Electric Wire (mm2) Terminal Screws Rated Current (A) Withstand Voltage Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Compatible Motor Capacity (kW) Compatible Electric Wire (mm2) Terminal Screws Rated Current (A) Withstand Voltage Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100m / S <sup> 2 </ sup> (about G10) 3.7 3.5 M4 (self up pin) 16 1500V (1 min.) Surface-type 1PC 1 DT33 220V 3.7kW 16A 35172532 49.99 SGD
Shipped after 2018-05-28
100m/S2(AboutG10) 0.1 2 M4 (Self-up terminal) 0.9 1500V (1 minute) - 1PC 1 DT33 220V 0.1kW 0.9A 35172462 52.99 SGD
Shipped after 2018-05-28
100m/S2(AboutG10) 1 2 M4 (Self-up terminal) 5 1500V (1 minute) - 1PC 1 DT33 220V 1.0kW 5.0A 35172505 49.99 SGD
Shipped after 2018-05-28
100m/S2(AboutG10) 2.2 2 M4 (Self-up terminal) - 1500V (1 minute) - 1PC 1 DT33 220V 2.2kW 10A 35172523 49.99 SGD
Shipped after 2018-05-28
100m/S2(AboutG10) 0.2 2 M4 (Self-up terminal) 1.8 1500V (1 minute) - 1PC 1 DT33 220V 0.2kW 1.8A 35172471 52.99 SGD
Shipped after 2018-05-28
100m/S2(AboutG10) 0.4 2 M4 (Self-up terminal) 2.8 1500V (1 minute) - 1PC 1 DT33 220V 0.4kW 2.8A 35172487 49.99 SGD
Shipped after 2018-05-28
100m/S2(AboutG10) 0.75 2 M4 (Self-up terminal) 4.2 1500V (1 minute) - 1PC 1 DT33 220V 0.75kW 4.2A 35172496 49.99 SGD
Shipped after 2018-05-28
100m/S2(AboutG10) 1.5 2 M4 (Self-up terminal) 7.3 1500V (1 minute) - 1PC 1 DT33 220V 1.5kW 7.3A 35172514 57.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2017-11-21 15:24:27
It is compact and good. Old Dyna changed from DX 33 to DT 33, the installation position was totally different. Earth is worried so I took it from the outside of the box.
This review is about item#35172532.

Related Products