Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

Purpose
Industrial machinery hand switch, motor overload protection
Service Space
Please avoid using in an unusual ambient conditions dust, smoke, corrosive gases, vapors, and for salinity.
Ambient Temperature (Degree C)
-10 to 50
Number of Buttons
2
Button Text
ON (black), OFF (red)
Vibration Resistance
Frequency 16.7Hz multiple Fuhaba 3mm
Switching Lifetime (times)
(10 times / min AC220V Rated current 16A, switching frequency) electrical opening and closing / 100 000
Overcurrent Tripping Operation
Thermally activated
Standard Surrouunding Temperature (degree c)
40
Relative Humidity
45% to 85%
Insulation Resistance (Mohm)
More than 10 (box side between the electrical circuit)
Conformity Standard
Electrical Appliance and Material Safety Law
Protection Level
IP65
Terminal Screws
M4 (Self-up terminal)
Withstand Voltage
1500V (1 minute)
Number of Poles
Three-phase
Weight (g)
435
Color
Munsell N5.5
Width (mm)
Terminal / 9
Material
ABS resin
Specification
Water proof
...see all>
Product Options
ADD TO CART
Shape Impact Resistance Compatible Motor Capacity (kW) Compatible Electric Wire (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Impact Resistance Compatible Motor Capacity (kW) Compatible Electric Wire (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100m/S2(AboutG10) 1.5 2 7.3 1PC 1 DTW33 220V 1.5kW 7.3A 35172593 84.99 SGD
In stock
Surface-type 100m/S<sup>2</sup>(About G10) 2.2 2 10 1PC 1 DTW33 220V 2.2kW 10A 35172602 84.99 SGD
In stock
Surface-type 100m/S<sup>2</sup>(About G10) 3.7 3.5 16 1PC 1 DTW33 220V 3.7KW 16A 35172611 84.99 SGD
In stock
- 100m/S2(AboutG10) 0.1 2 0.9 1PC 1 DTW33 220V 0.1kW 0.9A 35172541 84.99 SGD
Shipped after 2018-01-31
- 100m/S2(AboutG10) 0.2 2 1.8 1PC 1 DTW33 220V 0.2kW 1.8A 35172557 91.99 SGD
Shipped after 2018-02-01
Surface-type 100m/S<sup>2</sup>(About G10) 0.4 2 2.8 1PC 1 DTW33 220V 0.4kW 2.8A 35172566 84.99 SGD
In stock
- 100m/S2(AboutG10) 1 2 5 1PC 1 DTW33 220V 1.0kW 5.0A 35172584 84.99 SGD
Shipped after 2018-01-31
Surface-type 100m/S<sup>2</sup>(About G10) 0.75 2 4.2 1PC 1 DTW33 220V 0.75kW 4.2A 35172575 84.99 SGD
In stock
ADD TO CART

Related Products