Buy more than* S$200* and get FREE SHIPPING

SGI Type Themal Insulation Construction Down Light

Employing lamps
1 light 60W mini krypton bulb (E17)
Mounting Hole Diameter (phi mm)
125
Implantment Depth (mm)
81
Finishing
The baffle white / finish (reflective plate) silver aluminum mirror finish (frame) white
Power Consumption (W)
54
Power (V)
100
Cycle(Hz)
50/60 shared
Switching Method
All lights off ->
Type
Specular reflection (white baffle)
Weight (kg)
0.3
Accessories
Mini krypton bulb 60W (cap E17)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 XR-61102 35170554 -
Discontinued
[x]
ADD TO CART