Thermally activated
0.1
M3.5 (Self-up terminal)
1500V (1 minute)
3P (three-phase)
Case/black, cover/mancel 2.5GY4.5/1
-
Case / ABS resin, cover / phenolic resin
-
0.8 to 1.2
1PC
1
ET32 220V 0.1kW 1.0A
35172627
-
Discontinued
[x]
Thermally activated
0.4
M3.5 (Self-up terminal)
1500V (1 minute)
3P (three-phase)
Case/black, cover/mancel 2.5GY4.5/1
2.5
Case / ABS resin, cover / phenolic resin
Surface-type
2.0 to 3.0
1PC
1
ET32 220V 0.4kW 2.5A
35172645
-
Discontinued
[x]
Thermally activated
0.75
M3.5 (Self-up terminal)
1500V (1 minute)
3P (three-phase)
Case/black, cover/mancel 2.5GY4.5/1
3.5
Case / ABS resin, cover / phenolic resin
Surface-type
2.8 to 4.2
1PC
1
ET32 220V 0.75kW 3.5A
35172663
-
Discontinued
[x]
Thermally activated
1.5
M3.5 (Self-up terminal)
1500V (1 minute)
3P (three-phase)
Case/black, cover/mancel 2.5GY4.5/1
7.5
Case / ABS resin, cover / phenolic resin
Surface-type
6.0 to 9.0
1PC
1
ET32 220V 1.5kW 7.5A
35172681
39.99 SGD
In stock
Thermally activated
0.2
M3.5 (Self-up terminal)
1500V (1 minute)
3P (three-phase)
Case/black, cover/mancel 2.5GY4.5/1
2
Case / ABS resin, cover / phenolic resin
Surface-type
1.6 to 2.4
1PC
1
ET32 220V 0.2kW 2.0A
35172636
39.99 SGD
In stock
Thermally activated
0.4
M3.5 (Self-up terminal)
1500V (1 minute)
3P (three-phase)
Case/black, cover/mancel 2.5GY4.5/1
3
Case / ABS resin, cover / phenolic resin
Surface-type
2.4 to 3.6
1PC
1
ET32 220V 0.4kW 3.0A
35172654
39.99 SGD
In stock
Thermally activated
0.75
M3.5 (Self-up terminal)
1500V (1 minute)
3P (three-phase)
Case/black, cover/mancel 2.5GY4.5/1
4.5
Case / ABS resin, cover / phenolic resin
Surface-type
3.6 to 5.4
1PC
1
ET32 220V 0.75kW 4.5A
35172672
39.99 SGD
In stock
Thermal dynamic
2.2
M3.5 self rise screw thread
1500 V (1 MINUTE)
For three-phase
MUNSELL 2.5GY4.5/1, COVER / CASE / BLACK
10.0
COVER / PHENOL RESINS, CASE/ABS RESIN
Exposed type
8.0 - 12.0
1PC
1
ET32 220V 2.2kW 10.0A
35172697
39.99 SGD
In stock