Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Triple Tap

4.60 (5)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Plug Socket Number TRUSCO Part Number Rated Capacity (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Socket Number TRUSCO Part Number Rated Capacity (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 763-1812 - - 1pc 1 WH2013PK 41037726 2.99 SGD
In stock
- - 1500 until Black 1PC 1 WH2013BP 41037717 2.99 SGD
In stock
- - Up to 1500 White 1PC 1 WH2013 35183215 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When using electric appliances such as heating appliances
5
From Japan
On 2016-11-10 16:04:15
Easy to use, very convenient.
This review is about item#41037726.
Multiple charging such as mobile
5
From Japan
On 2016-10-01 22:20:17
I think that it is very easy to use and convenient, I want to avoid using multiple items with too much power
This review is about item#41037717.
To increase the number of outlets
5
From Japan
On 2016-06-08 17:10:22
Since it is a product of a major manufacturer, there is no problem with quality.
This review is about item#41037726.
For the addition of mouth number to bite outlet
5
From Japan
On 2015-06-29 18:10:57
Easy to use normally
This review is about item#35183215.
Internal use
3
From Japan
On 2013-08-28 13:37:27
There is no particular problem. Similar things were sold for 100 ha. Osaka soul brand, 3 mouth equivalent

Related Products