Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plug

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Braided cord, Cabtyre, Flat cord 1PC 1 WH4015 35183224 1.99 SGD
Shipped after 2018-06-25
Black - 1PC 1 WH4015B 41055664 1.99 SGD
Shipped after 2018-06-25
White - 1PC 1 WH4015PK 41055673 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Buy for cable own making
5
From Japan
On 2017-08-27 17:35:25
I bought it to process the power cable for PC short. Simultaneously purchase optional bare crimp terminal and crimping tool. I can use it without problems for now.
This review is about item#41055664.
Wiring to AC / DC power supply
4
From Japan
On 2016-11-30 19:36:46
There is a product specification on the homepage of Panasonic. A combination of 1.25 SQ VCTFK cable and 1.25 - 3.5 round crimp terminal was used.
This review is about item#35183224.
Replacement of oven toaster outlet
5
From Japan
On 2015-11-15 22:36:50
I tried various manufacturers until now but this is the best.
This review is about item#41055673.
For factory use
5
From Japan
On 2014-09-02 09:17:55
It can be used without problems. I will continue to purchase.
This review is about item#41055673.

Related Products