Buy more than* S$200* and get FREE SHIPPING

Plug Cap

4.83 (12)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Connection Type Color Specification TRUSCO Part Number Plug Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Color Specification TRUSCO Part Number Plug Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 763-1901 2P 15A 125V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WH4019PK 41055436 7.99 SGD
Shipped after 2018-05-29
Tight wound terminal type White For flat cord - -   1PC 1 WH4019W 35183233 1.99 SGD
Shipped after 2018-05-28
- - - 763-1910 2P 15A 125V   1pc 1 WH4019WP 41055445 1.99 SGD
Shipped after 2018-05-28
- - - - 2P 15A 125V   1pc 1 WH4019 41055427 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Convenient for outlet in hallway
4
From Japan
On 2017-10-31 18:48:15
When trying to get electricity from the outlet in the hallway, it is hard to get in the way just by getting out a little at the side of the wall. It is useful for effectively using the wall side.
This review is about item#35183233.
Electrical repair
5
From Japan
On 2017-08-16 16:16:52
I think that it is the most reliable cap like the most reliable type although it has existed since long ago.
This review is about item#35183233.
To add a new plug
5
From Japan
On 2017-08-14 23:16:06
Since the ventilating fan was for squeezing, I use it by using it as a wall outlet. I can use it without problems.
This review is about item#35183233.
Creation of extension AC cord
5
From Japan
On 2016-12-08 01:15:37
Less protrusions from wall outlets, few walks even if walking near the bump.
This review is about item#35183233.
Electric wiring self-made
5
From Japan
On 2016-07-29 16:54:27
Because it gets hot in the kitchen's refrigerator and in the summer, I bought a fan and a thermo switch and built my own cooling device. This corner cap is compact, easy to use, cheap and very good.
This review is about item#35183233.
For installation
5
From Japan
On 2016-06-11 07:37:35
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#41055427.
Exchange
5
From Japan
On 2015-05-20 18:08:13
Can be used without problems
This review is about item#35183233.
Used for power plug of self-made electric control product
5
From Japan
On 2015-04-28 19:43:01
No problem.
This review is about item#35183233.
Indoor electrical work
5
From Japan
On 2015-03-10 21:44:55
It is convenient when taking outlets in the vertical direction. I feel a little big external dimension.
This review is about item#35183233.
Outlet part which is troubled if there is protrusion
5
From Japan
On 2014-12-02 11:00:57
I use them separately from movie plugs. Because it is different depending on the place, but fixation is good in some cases.
This review is about item#35183233.

Related Products