Buy more than* S$200* and get FREE SHIPPING

Small Cord Connector

5.00 (9)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1set 1 WH4515H 41055804 3.99 SGD
In stock
White - 1Set 1 WH4515P 41055822 3.99 SGD
In stock
Black For flat cord 1Set 1 WH4515B 41055795 3.99 SGD
In stock
White For flat cord 1Set 1 WH4515 35183242 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Used as a power supply line for sales goods
5
From Japan
On 2018-02-10 15:37:34
Although I used several pieces, the fitting is also solid, there is no molding burr and a beautiful finish.
This review is about item#35183242.
Used to repair outlets.
5
From Japan
On 2017-03-09 21:48:39
Outlet became sick and I bought it as a repair part.
This review is about item#35183242.
For seamline
5
From Japan
On 2016-12-18 10:06:18
Manufacturers are also Panasonic, so there is no problem.
This review is about item#41055804.
Organize around the disk
5
From Japan
On 2016-08-25 16:13:30
Since you can adjust the length of the code yourself, you can clean up the circumference of the disc
This review is about item#35183242.
Remake excess wire to extension cord
5
From Japan
On 2016-06-24 08:06:37
Since the switch part of the power strip did not interfere with the insertion of the AC adapter because it was an obstacle, we produced an extension cord with a flat cord that was left over quickly
This review is about item#41055804.
Koukann
5
From Japan
On 2016-03-09 20:37:31
Iiyo
This review is about item#35183242.
Special purpose
5
From Japan
On 2015-10-07 21:09:44
Although we used other manufacturers so far, this product is still cheap to use
This review is about item#35183242.
Wiring work
5
From Japan
On 2014-11-14 22:35:52
It is saved because it is cheaper than purchasing at a store.
This review is about item#41055795.
Workbench wiring in the factory, field work
5
From Japan
On 2014-06-27 22:48:43
I was using a cord connector of a temporary shop, but the making of parts was stupid and screws became foolish, the main part broke, and I lost the money of cheap buying. I felt something bad of tens of yen was bad. Just add a little money, you get a firm made by a reliable manufacturer.
This review is about item#35183242.

Related Products