Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Specification Connection Type Rating Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Specification Connection Type Rating Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Seaming terminal type 3A 250V - 1PC 1 WH5203WP 41055341 2.63 SGD
In stock
250 For flat cord - - 3 1PC 1 WH5203W 35183251 2.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Pillow lamp switch
5
From Japan
On 2016-12-28 15:38:33
I sold it because it did not sell to electric shops etc. Very easy to use
This review is about item#35183251.
Altar electrical wiring
3
From Japan
On 2016-05-08 16:36:42
It is an ordinary one.
This review is about item#35183251.
To the dumpling
5
From Japan
On 2015-12-10 20:44:35
It was a good item.
This review is about item#35183251.
Used for ON OF refrigerator
5
From Japan
On 2012-05-09 20:59:41
I could use it for use
This review is about item#35183251.
Added house light switch.
4
From Japan
On 2012-03-08 21:47:21
We are using inexpensive addition of switches.
This review is about item#35183251.

Related Products