Buy more than* S$200* and get FREE SHIPPING

Exposed Double Outlet, For Temporary

5.00 (7)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Connection Type Number of Poles Type Color Rating Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Number of Poles Type Color Rating Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 15A 125V - 1pc 1 WK1562 41052882 11.99 SGD
In stock
Screwless terminal type 2 the exposed stopper Milky white 15A 125V - 1PC 1 WK1262 41052907 9.99 SGD
In stock
- - - - - Exposure Double 1PC 1 WK1212 35183276 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Additional pachinko parlor outlet outlet
5
From Japan
On 2017-09-28 17:18:20
I can use it without any problem. It was cheaply obtained for the manufacturers goods and it was good.
This review is about item#35183276.
Installation of temporary furniture
5
From Japan
On 2017-09-12 13:13:08
Because it is a power supply for furniture to be relocated every period, we use it after stopping the power supply cable. Removal is also easy and handy.
This review is about item#41052907.
For extension in garage outlet
5
From Japan
On 2017-05-08 10:02:00
Used to add outlets in the garage. Wiring is also easy to use according to purpose with one touch.
This review is about item#35183276.
Outlet extension
5
From Japan
On 2016-04-07 10:52:13
It is good that you can easily add one after another. The price is affordable. I always purchase extra.
This review is about item#35183276.
Small power supply wiring
5
From Japan
On 2016-02-04 14:43:05
Very easy to use and satisfied.
This review is about item#35183276.
Used as a power outlet for aquarium fixtures.
5
From Japan
On 2013-12-07 13:53:14
Easy connection of electric wires, installation of the main body is slim, so take a place, you can attach with one screw, so it was very handy. Product reliability was also high, and it was safe to use. If the price is a little cheaper it is the best.
This review is about item#35183276.
Temporary wiring
5
From Japan
On 2013-05-23 17:07:29
I am using it without any problem in particular. I can not say anything because I did not investigate the market, but since I had no problem with bulk buying, I think that it is a proper field.
This review is about item#35183276.

Related Products