Buy more than* S$200* and get FREE SHIPPING

15A Grounding Exposed Double Outlet, For Temporary

3.00 (1)
Purpose
For temporary use in exhibitions, and construction sites, etc.
Rated Current (A)
15
Rated Voltage (V)
125
Specification
Grounding 15A Exposure Double
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WK1512K 35183294 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I will temporarily use it at home.
3
From Japan
On 2013-04-12 06:59:51
It is ordinary It is Panasona but it is expensive The Panasonso parts are expensive in all here. How about discounting if you purchase in boxed form?
This review is about item#35183294.

Related Products