Buy more than* S$200* and get FREE SHIPPING

Full Grounding Waterproof Double Outlet

3.80 (5)
Rated Current (A)
15
Rated Voltage (V)
125
...see all
Product Options
ADD TO CART
Number of Poles Color Connection Type Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Color Connection Type Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2PE Cream Gray Screwless terminal type With stopper type / Earth Terminals - 1PC 1 WK4106 41057301 20.99 SGD
In stock
2PE - - - 763-2177 1pc 1 WK4105P 41057292 19.65 SGD
In stock
2PE - - - - 1pc 1 WK4105A 41057283 19.41 SGD
In stock
2P Cream gray - - - 1PC 1 WK4105 08742501 20.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Power supply for various work tools
3
From Japan
On 2017-05-21 20:09:53
It purchased as an existing replacement. Usability is as good as before.
This review is about item#41057283.
Extension of outlet
3
From Japan
On 2016-10-26 21:29:35
I am satisfied that the installation work has been completed without problems
This review is about item#8742501.
Outdoor outlet expansion work
3
From Japan
On 2015-06-28 11:31:25
I want you to attach seal material
This review is about item#08742501.
For outdoor outlet
5
From Japan
On 2014-07-20 12:41:43
There is also a distance between receptacles in two outlet sockets and use is good.
This review is about item#08742501.
Secure external power supply for snow melting
5
From Japan
On 2013-08-01 08:54:31
In Hokkaido, there are many products using rainproof outlets due to melting snow. When two are attached, it is the highest. There are many combinations of external outlets sold at home centers, etc., for rainproof and general outlets, but there are few products that can be attached with rainproof receptacles for both of them, I have never seen sales at stores.
This review is about item#41057301.

Related Products