Buy more than* S$200* and get FREE SHIPPING

Fully Waterproof Outlet, Both Exposed And Embedded

4.63 (30)
Rated Current (A)
15
Rated Voltage (V)
125
Specification
For both exposed and buried
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WK2103 35183312 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.63
30 Customer Reviews
The reviews are automatic translation.
Since the power outlet of the water heater attached to the outdoor has been in use for many years, due to salt damage,
5
From Japan
On 2018-02-04 08:37:26
Since it is a product of Panasonic, it can be used with confidence because it is reliable. Since it has 3 mouths, it can be used as other power source (freeze prevention heater etc.).
This review is about item#35183312.
For wiring
5
From Japan
On 2018-01-31 20:16:06
It's a familiar staple item, so I do not know how to evaluate it anyway, but anyway There is no difference in products that can be used with confidence.
This review is about item#35183312.
Replacement of external outlet
5
From Japan
On 2018-01-17 17:32:39
The house was old and it was replaced with this outlet because the external outlet was one hole. Cospa was also excellent and easy to install. I think that it is a good product.
This review is about item#35183312.
Exchange on exterior wall
5
From Japan
On 2017-10-13 15:06:38
Especially, it was possible to use it, but when there is unevenness on the outer wall, you need a putty to fill the gap.
This review is about item#35183312.
Expansion of outdoor power supply
4
From Japan
On 2017-10-10 15:26:30
It is a standard product with high completeness and easy to use. The opening on the back is big and I am worried about flooding from the back. I want you to attach the parts that block the opening.
This review is about item#35183312.
For work
5
From Japan
On 2017-07-11 18:51:02
Since the same type of thing was damaged, I replaced it. Work is also easy and it is safe because it is a maker item.
This review is about item#35183312.
Outdoor outlet exchange
5
From Japan
On 2017-05-19 23:20:51
The price was reasonable and saved! And it's Panasonic.
This review is about item#35183312.
External outlet extension
5
From Japan
On 2017-05-19 08:15:59
Used for external outlet extension, there was no problem with product as well.
This review is about item#35183312.
For outlet extension
4
From Japan
On 2017-05-16 15:49:29
It was easier to use and better than I thought. The price was also affordable.
This review is about item#35183312.
Expansion of outlet
5
From Japan
On 2016-12-18 21:02:51
When used for outdoor installation, there was no problem and the price was cheap.
This review is about item#35183312.

Related Products