Buy more than* S$200* and get FREE SHIPPING

Ground Angular Type Electrical Outlet

1.50 (2)
Rated Current (A)
15
Rated Voltage (V)
125
...see all
Product Options
ADD TO CART
TRUSCO Part Number Number of Poles Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Number of Poles Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
763-2126 2 - - 1pc 1 WK3001WP 41058132 3.96 SGD
In stock
- 2P Milky white Winding terminal type 1PC 1 WK3001W 08755503 2.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
As simply outlet
2
From Japan
On 2016-01-12 18:20:22
How this product is also difficult mounting.
This review is about item#08755503.
For panelboard
1
From Japan
On 2014-05-22 08:03:32
Originally fragile or material of the, a cut-out portion of the wiring We have broken every cover After trying with pliers.
This review is about item#08755503.

Related Products