Buy more than* S$200* and get FREE SHIPPING

Grounding Double Outlet

3.80 (5)
Color
Milky white
...see all>
Product Options
ADD TO CART
Rating Rated Current (A) Rated Voltage (V) Number of Poles Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Rated Current (A) Rated Voltage (V) Number of Poles Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15A 125V - - - Phi1.6, Phi2 1PC 1 WK3004WP 41058123 6.99 SGD
In stock
- 15 125 2P - 1PC 1 WK3004W 08729481 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Replacement of customer's outlet due to poor contact
5
From Japan
On 2016-10-29 19:44:01
Since I chose Panasonic, I do not have any complaints
This review is about item#8729481.
Electrical construction
2
From Japan
On 2015-10-21 18:49:03
When I tightened with installation I bought the least, also bought
This review is about item#08729481.
Although it was used for the temporary power supply of the construction site, it was pleased without complaint from the customer.
5
From Japan
On 2015-01-22 11:24:42
It is a reliable product.
This review is about item#08729481.
Used for ground correspondence table taps.
4
From Japan
On 2013-03-20 10:44:48
The strength of the notch for the entrance / exit of the electric wire is larger than necessary. In most cases, it will not cut cleanly. We hope to improve to a simple and beautiful finish.
This review is about item#08729481.
For expansion of IH cooking heater
3
From Japan
On 2013-01-26 01:05:31
It was with winding terminal. It was good with a plug-in terminal.
This review is about item#08729481.

Related Products