Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square Outlet

3.33 (6)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Outlet Specification Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Specification Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P 15A 125V phi1.6,phi2 1pc 1 WK1012WP 41058096 2.99 SGD
In stock
- phi1.6, phi2 1PC 1 WK1012W 08729454 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Communication work
5
From Japan
On 2016-11-25 10:21:27
It was saved by being special than home center. thank you.
This review is about item#8729454.
For outlet expansion.
3
From Japan
On 2015-12-16 13:24:45
There is no problem using it normally.
This review is about item#08729454.
For manufacturing equipment
3
From Japan
On 2015-06-05 15:00:13
Last time I used a Monotaro sign, I tightened the screws strongly and broke. I thought that there was no difference between manufacturers, but this difference is big with a little price difference. I thought that I will be a major manufacturer in the future.
This review is about item#08729454.
As for installing electric appliances in the barn
3
From Japan
On 2014-10-28 10:03:34
Since it is made by Panasonic (Panasonic), I adopted it with confidence.
This review is about item#08729454.
For distribution boards
1
From Japan
On 2014-05-22 08:04:02
I tried to take out the notch part for wiring by pliers with originally breakable material or it broke the cover.
This review is about item#08729454.
For inspection equipment power supply
5
From Japan
On 2012-12-07 16:58:43
I use it every time. There is no problem. I am satisfied.
This review is about item#08729454.

Related Products