Buy more than* S$200* and get FREE SHIPPING

Square-Shaped Outlet for Both 15A And 20A

5.00 (2)
Rated Current (A)
20
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Rating TRUSCO Part Number Compatible Electiric Wires Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating TRUSCO Part Number Compatible Electiric Wires Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20A 125V 763-2118 2mm2 ,3.5mm2 - 1pc 1 WK1821P 41057895 5.99 SGD
Shipped after 2018-05-28
- - phi1.6, phi2.0 Tight wound terminal type 1PC 1 WK1821 35062246 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioner dedicated circuit construction
5
From Japan
On 2017-08-03 20:50:45
You can use it normally. The color is clean and cheap and it is saved. I will also purchase it.
This review is about item#35062246.
Connection of different power supply
5
From Japan
On 2016-12-23 16:10:58
DC power supply often used for connection other than AC 100 V or 200 V or low voltage.
This review is about item#35062246.

Related Products