Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Rating Compatible Electiric Wires Rated Current (A) Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Compatible Electiric Wires Rated Current (A) Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15A 125V 2mm2 ,3.5mm2 - - - 1PC 1 WK1021WP 41057922 4.99 SGD
In stock
- phi1.6, phi2 15 125 2P 1PC 1 WK1021W 08729463 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
For outlet extension
5
From Japan
On 2018-06-18 13:45:52
I am using it normally. Can be used with confidence without problems.
This review is about item#8729463.
For replacing outdated outlets.
5
From Japan
On 2018-06-03 14:54:45
I am satisfied because it was cheap and firm making so I could use with confidence.
This review is about item#8729463.
19 inch rack for NAS
5
From Japan
On 2018-04-11 15:05:26
The exclusive outlet tap is expensive so attach this outlet to the rail There is no problem with use
This review is about item#8729463.
Add outlet in warehouse
3
From Japan
On 2018-02-16 00:34:51
Because it is attached to the wall, I used this product which is not a box type but thin and small. Since the connection is not one touch type, I will make a loop and become screwed, so I think that an embedded 2 port outlet + box is good for saving construction time.
This review is about item#08729463.
Exposed outlet replacement
5
From Japan
On 2018-01-30 17:46:05
It has become a dirty color over the years. I think that it probably has strength as well. Matsushita Electric is safe for old people like me.
This review is about item#8729463.
Electrical construction
5
From Japan
On 2017-09-06 17:14:21
I used it for electric work at home, Although it purchased because it is cheap, It can be used without problems, Honesty what an outlet is Wherever you buy it is together, I hope you buy it here.
This review is about item#8729463.
Expansion of household outlet
4
From Japan
On 2017-08-05 03:15:26
I hope it will be able to accommodate 2SQ wiring as well. Is it impossible under law?
This review is about item#41057922.
Secure insertion of external electricity around the residence
5
From Japan
On 2016-09-30 22:37:06
I live in a big building of ancient times, so I do not have much electricity outlet, so I bought it and wired it. I do not need long cords, it is useful for powering the garden tree pruning machine and power supply for the projector.
This review is about item#8729463.
Outlet extension
5
From Japan
On 2016-05-26 23:20:45
I can use it without problems.
This review is about item#08729463.
Power supply that is relatively invisible
5
From Japan
On 2016-01-10 18:00:39
It is made only by Panasonic making firmly. It is a product thickness which is hard to break even when tightening screws. Tightening of the wiring is devised so that moderate strength can be secured.
This review is about item#08729463.

Related Products