Buy more than* S$200* and get FREE SHIPPING

Mighty-S Roller

3.00 (2)
Caution
It is general paint roller.Do not use for other than its intended purpose
Purpose
Roller
Trim Length (mm)
5
Material
Polyester PP
Specification
Correspondence environment-conscious paint (including solvent-based)., For environment-paint (including solvent type)
...see all>
Product Options
ADD TO CART
Roller Size (mm) Weight (g) Roller Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Size (mm) Weight (g) Roller Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 10 4 1PC 1 100 35171141 2.99 SGD
Shipped after 2018-02-26
150 15 6 1PC 1 150 35171157 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2015-04-04 23:40:10
It does not roll smoothly. I have difficulty finishing painting. I have regretted buying ten as well.
This review is about item#35171141.
Painting of plastic parts
5
From Japan
On 2014-12-01 20:32:33
It is easy to use with few hair stripping. If you clean and use it many times, you will be able to use it without any problems if you can use it in one day as hair comes out slightly.
This review is about item#35171157.

Related Products