Buy more than* S$200* and get FREE SHIPPING

DECO LIGHT LED SPOT E11

4.25 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mirror outer diameter (phi mm)
50
Color Temperature (K)
3000
Mean Color Rendring Rating (Ra)
80 or more
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
230
Rated Current (A)
0.04
Connector
E11
Rated Voltage (V)
100
Power Consumption (W)
4
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
-20 to 50
Weight (g)
70
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Beam Angle (Degree) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Beam Angle (Degree) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle angle Electric bulb color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS1107BB 35170931 -
Discontinued
[x]
Wide angle Bulb color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS1107BC 35170947 -
Discontinued
[x]
Narrow-angle Electric bulb color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS1107BA 35170922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
illumination
3
From Japan
On 2018-02-10 17:57:03
I tried to procure as an exchange bulb of halogen, but the brightness is not enough depending on the location.
This review is about item#35170931.
Store lighting
5
From Japan
On 2015-04-19 12:41:31
Brightness is dark compared to halogen, but I think this price is enough. We expect that substitutes will be on sale.
This review is about item#35170947.
In-store spotlight
4
From Japan
On 2014-04-23 17:03:39
After all it is inferior to the halogen lamp, but I think that it is reasonable. I will gradually convert it to decorite.
This review is about item#35170922.
It is product lighting
5
From Japan
On 2013-05-27 13:28:05
It feels somewhat dark and if you turn it into a light bulb color, you feel a little bluish
This review is about item#35170922.
Light bulb in showcase
5
From Japan
On 2013-05-23 14:06:12
I thought about making LEDs with halogen bulbs as measures against heat in the summer. I was searching for cheap and secure items to use. The price is perfect, the light distribution is well satisfactory.
This review is about item#35170947.
Store interior lighting
4
From Japan
On 2013-04-17 13:26:53
I think that the price was a little lower after all.
This review is about item#35170947.
Exchange from halogen bulb
3
From Japan
On 2012-09-27 13:09:13
Again a little dark. Because, although I bought a wide angle, it does not spread too widely. Also, the total length is longer than halogen, depending on the lighting fixture the distance to the hood changes and the light distribution is different. It is satisfying if it can solve it as much as power consumption becomes extremely low.
This review is about item#35170947.
Store lighting light
5
From Japan
On 2012-02-10 17:34:09
Replacement from normal beam lamp. It does not cost electricity, does not get hot, is bright, etc. It is a good thing.
This review is about item#35170922.
Auxiliary light when working on machine tools
5
From Japan
On 2012-02-02 16:23:11
Compared to halogen type objects, I feel that the brightness is insufficient, but I can be satisfied by considering energy saving and durability. I would like to continue using it.
This review is about item#35170947.
Household and office lighting
5
From Japan
On 2012-01-28 13:54:57
It is brightness equivalent to 50 W halogen as shown. It is slightly more white than halogen but can be used without discomfort, it is better that the light source is not tight to the eye than anything else. I would like to do it all if it is cheaper.
This review is about item#35170947.