Buy more than* S$200* and get FREE SHIPPING

Plug (mm)
phi4
Cord Length (mm)
1100
Compatible Models
1009, 1011, 1012, 1110, 2004, 2006, 2027, 2037, 2046R, 2055, 2056R, 2412, 2608A
Specification
With cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7066A 45506194 8.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Repair of electrical work Home Appliances
3
From Japan
On 2016-11-24 23:17:14
Pin of the insulation of the measurement side is has to do is long for. Brim of the measurement side is difficult to hold,
This review is about item#45506194.
Repair of the control panel
3
From Japan
On 2016-10-22 22:10:54
Is the alternative. Goods, but was used without any trouble.
This review is about item#45506194.
Tester lead
5
From Japan
On 2016-09-28 17:50:10
There credit wire is thicker than usual Unlike commercially available cheap, but it may be hard to use and the temperature drops
This review is about item#45506194.
As a replacement
5
From Japan
On 2016-06-10 08:42:58
Since the damaged is Monotarou brand code of the clamp meter MR-306A, it has been used as a replacement. Have firm for the price, I thought the ease of use because even the length of longer.
This review is about item#45506194.
Voltage measurement
5
From Japan
On 2016-05-08 17:08:33
MAS838 even could be used without problems.
This review is about item#45506194.
Confirmation of voltage conduction
5
From Japan
On 2016-03-07 15:10:59
Easy to use thick code
This review is about item#45506194.
Voltage, current measurement
5
From Japan
On 2014-02-05 01:14:08
I bought so have lost the code. Without any problems it could be used. It is the part of the terminal is small, but this person has liked so nice convenience.
This review is about item#45506194.
Wiring confirmation
5
From Japan
On 2013-10-28 19:54:06
I was in trouble and lost the wiring of mono tallow brand of tester previously purchased but was saved because the could be used.
This review is about item#45506194.

Related Products