Buy more than* S$200* and get FREE SHIPPING

Refine Series Exposed Outlets

4.20 (5)
Compatible Wire Diameter (phi mm)
1.6, 2.0
Rated Current (A)
15
Rated Voltage (V)
125
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WKS111 35183382 3.09 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-02-14 15:38:10
It fits into stylish thin. Color is safe in ivory, but if there is also white, you might say.
This review is about item#35183382.
Use in machine tools
5
From Japan
On 2016-08-24 17:37:57
Satisfied with a flat-screen, because Panasonic peace of mind
This review is about item#35183382.
Outlet in the office expansion
5
From Japan
On 2014-05-26 13:28:16
Again Panasonic. There is no all point aimed complain. It finished in a clean
This review is about item#35183382.
Installation of the woodwork processed goods
5
From Japan
On 2013-07-16 14:31:44
Since the very design is good, it fits in a modern room and products. Well as Panasonic of goods that are sold in home improvement Although the type of screw is visible on the surface has been put well In this one-piece mouth, the good design does not put quite. Although a two-neck see occasionally. In addition, the inside of the screw, metal fittings are also firmly It is also very high reliability. Under the body cover is as a point to put the sole care, When you put the body in the pillars and woodwork, the bis too large head Because there are things that break the tightening in the impact, it is about it. Metal fittings in the outlet is pretty high quality.
This review is about item#35183382.
Expansion of power
1
From Japan
On 2013-04-03 13:52:03
Not be used because the broken terminal screwing the contact point of the wire!
This review is about item#35183382.

Related Products