Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Material Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Galvanized steel 9 to 30mm wall For 3 strings 1PC 1 WN3998 41040011 5.99 SGD
In stock
Galvanized steel 9 to 30mm wall For 4 strings 1PC 1 WN3999 41040027 7.99 SGD
In stock
- 9-30 mm for wall 1 stations 1PC 1 WN3996 35183452 1.99 SGD
In stock
- 9-30 mm for wall 2 stations 1PC 1 WN3997 35183461 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Interphone indoor unit mounting
5
From Japan
On 2018-03-27 15:23:28
Used when attaching the intercom's interior aircraft to the mortar wall. It is a part that puts on the back side of the wall, but it is a well-thought-out design that there is no worry of dropping on the back side of the wall because it can be used for temporary holding by bending a narrow rod-like part protruding inward. As a manufacturer it sells 20 pieces, but here it is saved to buy from 1 piece. Besides, at a certain global mail order (market place), although it is the price that I saw at the feet of 500 yen, I am very thankful that Mr. Monotaro is a reasonable price.
This review is about item#35183452.
New wiring switch
4
From Japan
On 2017-03-22 21:21:33
Unlike C type which is common with holding metal fittings, it was safe to use because there is not much worry about falling out.
This review is about item#35183461.
Set up the parent horn of the monitor horn
5
From Japan
On 2017-03-02 15:19:09
I used it to pinch it with a wall. It seemed easy to use and durable and it was nice.
This review is about item#35183452.
Purchase for outlet extension
5
From Japan
On 2016-11-17 20:08:04
It is easy to use without worry of falling inside the wall. Because there are a lot of areas to hold down the wall rather than the "Ko" shape, I chose this because I strongly adhere to the gypsum board.
This review is about item#35183452.
Expansion of embedded power supply
5
From Japan
On 2015-09-09 14:26:52
It is a product without problems.
This review is about item#35183452.
Switch change
5
From Japan
On 2014-06-11 20:36:19
In old times I installed it with difficulty holding, but it evolved a bit.
This review is about item#35183452.
Install switch etc. to gypsum board
4
From Japan
On 2013-05-23 13:02:32
I could use it without complaining.
This review is about item#35183452.
Add switch
3
From Japan
On 2013-04-18 14:07:00
There is no dissatisfaction in particular.
This review is about item#35183452.

Related Products