Buy more than* S$200* and get FREE SHIPPING

Embedded Pilot Switch

5.00 (1)
Purpose
For pipe fan
Compatible Load
(Current value) for 0.01A over 0.5A
Rated Current (A)
0.5
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WN52412 35183495 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of existing switch
5
From Japan
On 2015-07-08 22:50:14
None for ready-made items
This review is about item#35183495.

Related Products