Buy more than* S$200* and get FREE SHIPPING

Full Color Embedding Lavatory Ventilation Switch

3.33 (6)
Caution
When the switch is on, the gear makes a winding sound, which is not unusual.
Rated Current (A)
10 (fan circuit /4)
Rated Voltage (V)
100 (Fan circuits / 100)
Specification
Lighting for 3 mins after power off
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WN5276 35183522 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
It was used to turn on and off the bypass solenoid valve of the water main plug.
5
From Japan
On 2018-02-03 22:45:44
Our house has been building more than 40 years ago, there is a tap water leak of 200 L / day or more, I asked the supplier for inspection, but I could not find it, nor remodeled, I installed a bypass solenoid valve in the main plug and opened and closed remotely when used Oita water conservation was able to be done, but the waiting time (especially at night) was serious because it took less than 1 minute to store water in the faucet toilet. When I reviewed and searched variously, I found this inexpensive switch, I use it conveniently. Thank you very much. Although I wanted a one-minute meter if I wanted greed.
This review is about item#35183522.
I bought a toilet ventilator switch
1
From Japan
On 2017-11-08 23:38:26
I exchanged the switch of the ventilator, but I can not do it in 3 minutes. The fluorescent lamp does not light up. It is just a switch. Too crying? It is totally sad. Please also take care of other users. There was a translation in cheap things montaloue. Monotaro san, can you respond to the exchange? What? What? What?
This review is about item#35183522.
I used it with DIY.
2
From Japan
On 2016-10-20 00:18:57
The feel of the switch is hard. Since the feel is hard, you may get play and play of the switch in the long run. The price is a little cheaper for the home center.
This review is about item#35183522.
Exchange toilet light switch
5
From Japan
On 2015-08-07 00:01:46
It seems that sometimes it does not work properly when LED bulb is used for lighting.
This review is about item#35183522.
Toilet ventilation fan
2
From Japan
On 2014-12-23 17:32:57
Rolling the gear, resistance when ON is strong. It is better to turn ON a little more lightly.
This review is about item#35183522.
To forget the ventilator of the toilet
5
From Japan
On 2014-03-10 21:48:58
To forget the ventilator in the toilet, it works in conjunction with the lamp and is convenient for automatic cutting. Timer I wish I had a little longer. I wish I could make more money.
This review is about item#35183522.

Related Products