Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full-Color, Embedded Electronic Bathroom Ventilation Switches

4.67 (15)
Rated Current (A)
0.5
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Connection Type Circuit System Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Circuit System Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwless terminal type Semiconductor control method 5 - 50W for 1PC 1 WN5293 41057782 -
Discontinued
[x]
- - - 1PC 1 WN5294 35183531 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
For bath ventilators
2
From Japan
On 2017-10-24 14:38:36
It is a change from ON - OFF switch. Because it was cheaper to find others, it is star 2. Pana So I got a mistake although there is reliability.
This review is about item#41057782.
Air conditioning switch mounting in bathroom changing room
4
From Japan
On 2017-08-16 13:47:03
It was a standard item and installation was easy. Time setting is also easy.
This review is about item#41057782.
Change of electric machine switch
5
From Japan
On 2017-06-09 10:36:08
It is very convenient compared to the switch of the previous dial type timer.
This review is about item#41057782.
Used to switch ventilation fan in the attic
5
From Japan
On 2017-05-21 16:20:21
It is used as a switch for an aerial ventilation fan. There is a large capacity ventilation fan to ventilate the whole house after grilled meat and grilled fish, but forgot to switch off just not to be used usually and it has been something stuck for days. I think that it will be gone by that.
This review is about item#35183531.
Continue to light up the lights after the end of work, and turn off in a certain time.
4
From Japan
On 2016-11-24 16:23:07
It can be used by replacing the lighting ON / OFF rocker switch, construction was very easy.
This review is about item#41057782.
Bathroom ventilation fan
5
From Japan
On 2016-05-12 21:54:55
I use it very conveniently.
Automatic ventilation in the bathroom
5
From Japan
On 2015-10-09 19:13:29
It arrives early, cheap, good things, thank you for handling, thanks, thanks
This review is about item#41057782.
Used to switch the bathroom ventilation fan
5
From Japan
On 2015-10-06 21:19:01
Regarding ventilation in the bathroom, there is a forgotten customer's switch, with timer, compact and very easy to use. Regarding purchase, I do not put it in another shop nearby, so I appreciate the amount of handling of your company and the speed of delivery.
This review is about item#35183531.
Bathroom ventilation
5
From Japan
On 2015-03-13 13:56:43
Pay for replacement because the mainspring timer broke down. I am satisfied with the performance, but paying 3,500 yen for this small part needs a bit of courage. (Lol)
This review is about item#35183531.
Living lighting timer
5
From Japan
On 2015-02-21 17:09:10
I often fall asleep while turning on the electricity, so it seems not to be very good on the body, so I thought about turning on the timer. Since it is the same size as ordinary power switch, exchange is easy. There is no sound which is often found in the timer, and the operation is good. Another thing, timer setting was dial type, but because it is better that there is no bulge, it is slightly expensive but I made it here.
This review is about item#35183531.

Related Products