Buy more than* S$200* and get FREE SHIPPING

Full Color Embedded Switch, Single Pole Switch

3.00 (2)
Circuit System
a contact
Rated Current (A)
10
Rated Voltage (V)
300
Type
Always open form
Others
I can load display name.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WN5401K 35183556 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Is the specification different?
1
From Japan
On 2017-10-20 13:17:54
I think that WN 5401 K is a pushbutton. Is the picture different? What is load name display
This review is about item#35183556.
Push button change of the doorbell of the entrance
5
From Japan
On 2016-12-27 15:07:35
I was looking for a reason why the doorbell of the entrance did not ring, but it was not the main body of the doorbell and it was a poor contact of this push button. In the operation with a minute current, such a failure certainly occurs. Impressing that the exact same type name as 15 years ago was still inexpensive and sold!
This review is about item#35183556.

Related Products