Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Plate Type Specification Dimensions (Vetical x Horizontal x Thickness) (mm) Surface Processing Dimensions (phi mm) Shape Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Type Specification Dimensions (Vetical x Horizontal x Thickness) (mm) Surface Processing Dimensions (phi mm) Shape Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover plate 2 stations - - - - - -   1PC 1 WN6592K 41049802 10.99 SGD
Shipped after 2018-01-22
- - Mounting Frame 120x208x6.5 Full court processing - - -   1PC 1 WN7594 35183811 27.99 SGD
Shipped after 2018-01-26
Cover plate 4 stations - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN6594K 41050186 28.99 SGD
Shipped after 2018-01-26
- - No mounting frame - Full court processing 120 - -   1PC 1 WN8590 35183976 15.99 SGD
Shipped after 2018-01-22
Cover plate 3 stations - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN6593K 41049811 24.99 SGD
Shipped after 2018-01-29
Cover plate 6 stations - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN7596 41049836 60.99 SGD
Shipped after 2018-01-26
- - Mounting Frame 120x116x6.5 Full court processing - Square 2 stations   1PC 1 WN7592 35183793 9.99 SGD
Shipped after 2018-01-22
- - Mounting Frame 120x162x6.5 Full court processing - Square Triplicate   1PC 1 WN7593 35183802 18.99 SGD
Shipped after 2018-01-22
Cover plate 5 stations - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN6595K 41050195 42.99 SGD
Shipped after 2018-01-26
Cover plate 5 stations - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN7595 41049827 40.99 SGD
Shipped after 2018-01-26
- - Mounting Frame 120x70x6.5 Full court processing - Square 1 station   1PC 1 WN6591K 35183766 -
Discontinued
[x]
- - Mounting Frame - Full coat processing 105 Round type Round type   1PC 1 WN7590 35062544 7.99 SGD
Shipped after 2018-01-22
- - - 120x70x6.5 Full coat processing - Square shape 1 ream   1PC 1 WN7591 08745265 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Electric / Telephone construction wall blindfold
5
From Japan
On 2017-09-26 20:38:47
Since it is essential, I use it on a regular basis. I think whether there are particularly improvement points.
This review is about item#35183793.
Blindfold
5
From Japan
On 2017-09-16 16:59:33
I just bought it immediately because there was a good standard. It seems that the material is solid and it is good.
This review is about item#35183802.
As the microphone outlet was removed, so as a mekura cover
5
From Japan
On 2017-04-12 15:06:30
It was saved by the need of hurry to buy, because only 4 pieces are necessary that was necessary in a hurry.
This review is about item#8745265.
I used it for a self-made case of a noise filter.
5
From Japan
On 2016-11-14 15:24:20
I used it as a cover for a self-made case of the noise filter. Pretty thick, so it can be expected to reduce noise.
This review is about item#35183793.
Circular metal fitting installation work
5
From Japan
On 2013-10-20 17:31:11
Since it can be used as an inspection port because it does not take much trouble to close the hole for piping, it will be useful for after-sales things as well.
This review is about item#35183793.

Related Products