Buy more than* S$200* and get FREE SHIPPING

Full Color Stainless Steel Plate, Cover Plate

5.00 (1)
...see all>
Product Options
ADD TO CART
Type Specification Plate Type Purpose Dimensions (Vetical x Horizontal x Thickness) (mm) Dimensions (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Specification Plate Type Purpose Dimensions (Vetical x Horizontal x Thickness) (mm) Dimensions (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 station Mounting Frame - - - 120x70x6.5 - Stainless steel plate   1PC 1 WN7691K 35183881 4.99 SGD
Shipped after 2018-02-26
- - Cover plate 4 stations Cover plate - - Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN7694K 41047763 30.99 SGD
Shipped after 2018-03-02
- - Cover plate 3 stations Cover plate - - Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN7693K 41047754 19.99 SGD
Shipped after 2018-03-05
- - Cover plate 6 stations Cover plate - - Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN7696K 41047781 60.99 SGD
Shipped after 2018-03-02
- - Cover plate 5 stations Cover plate - - Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN7695K 41047772 40.99 SGD
Shipped after 2018-03-02
Round Mounting Frame - - Cover plate - 105 Stainless steel plate   1PC 1 WN7690K 35183872 8.99 SGD
Shipped after 2018-02-26
- - Cover plate Round Large Cover plate - - Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN8690K 41047797 17.99 SGD
Shipped after 2018-03-05
2 reams Mounting Frame - - Cover plate 120x116x6.5 - Stainless steel   1PC 1 WN7692K 35183897 9.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hole closure surprise
5
From Japan
On 2016-02-01 14:49:51
I installed it for the purpose of hiding a hole of about 5 cm which opened on the wall of the apartment building. It was a metal, so it was a perfect fit of a round shaped LED light with a magnet on it, it looked like an emergency facility and it was very cool from customers and customers. It was a place where a small child collided and opened and was being frozen, so I think that I was glad that I could also attach disasters as well.
This review is about item#35183872.

Related Products