Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Embedded Switch

4.67 (12)
Caution
No name cover: use when a name display is not needed.
Circuit System
B (fragment cutting)
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Current (A)
15
Rated Voltage (V)
100
Specification
With no name
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WNH5151 35184021 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Exchange of warehouse switch
5
From Japan
On 2018-05-17 09:57:48
I thought that the green lamp lights up when the switch is off, and it turns on when it is on, but when the switch is off, the green part lights up in orange, and when it is on, it displays green (unlit) as shown in the image So, if you look at the color, you can make a pilot switch-like judgment in a sense.
This review is about item#35184021.
Used as domestic lighting
4
From Japan
On 2018-04-28 19:12:29
I hope the name is on. Example [Hallway. Entrance etc.]
This review is about item#35184021.
Damaged exchange
5
From Japan
On 2018-03-23 17:36:41
We are using with confidence that quality can be exchanged very well without problems.
This review is about item#35184021.
Exchange lamp switch at home
5
From Japan
On 2018-02-14 20:48:33
Families are also pleased that the fall of the corridor has ceased to regain the brightness of the nighttime
This review is about item#35184021.
Used for toilet light switch
5
From Japan
On 2018-01-23 12:30:55
It is convenient because it will shine in a dark place, there is no problem in particular, it is satisfying to buy it cheaply.
This review is about item#35184021.
Exchange lamp switch at home
4
From Japan
On 2018-01-15 19:25:28
I was planning to replace it many times, but the firefly switch has returned and I am satisfied
This review is about item#35184021.
Exchange of the switch.
5
From Japan
On 2016-11-01 03:07:41
The thing which used before, because Neon officer does not emit light. Performance etc are already obsessed, so it became an exchange work with confidence. The price was cheaper than I thought. If it is, it can be used with confidence.
This review is about item#35184021.
switch
4
From Japan
On 2016-01-26 11:46:13
I hope the price goes cheaper
This review is about item#35184021.
Switch change
5
From Japan
On 2015-08-03 13:11:38
I was looking for a switch in a dark corridor by way of handwriting, but because of the firefly switch, I can see the place soon, so I am very happy and satisfied.
This review is about item#35184021.
Security camera switch
4
From Japan
On 2014-06-11 20:38:05
It is an ordinary switch that is unusual.
This review is about item#35184021.

Related Products