Buy more than* S$200* and get FREE SHIPPING

Embedded Switch

3.80 (5)
Caution
No name cover: use when a name display is not needed.
Circuit System
C (three ways)
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Current (A)
15
Rated Voltage (V)
100
Specification
With no name
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WNH5152 35184037 7.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Component replacement
1
From Japan
On 2016-05-26 20:36:32
Functionally, there is no problem? Firefly does not stick.
This review is about item#35184037.
Home use
5
From Japan
On 2015-11-23 16:28:29
I was thankful that I did not handle it at a nearby home center. Also, thank you for sending the catalog immediately.
This review is about item#35184037.
I replaced it with firefly
5
From Japan
On 2014-10-24 15:45:19
no problem
This review is about item#35184037.
Home light switch change
3
From Japan
On 2013-01-22 17:38:31
Although it was an exchange with things that had been attached until now, it was good that the cable was easy to insert. The display was fairly easy to see.
This review is about item#35184037.
Switch change
5
From Japan
On 2012-12-23 14:57:50
Although it was a troublesome task to look at the circuit on the back side to distinguish when purchasing several kinds of buy when you buy at the HOME CENTER with switch bare, it was laborious to watch the circuit on the back side but ① individual packed separately and the name seal It's the best as it is affixed!
This review is about item#35184037.

Related Products