Buy more than* S$200* and get FREE SHIPPING

Water Proof Embedded Switch, 3 Way

4.67 (3)
Rated Current (A)
15
Rated Voltage (V)
300
Specification
3 way
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS6022FK 35184143 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
switch
4
From Japan
On 2016-01-26 11:46:23
I hope the price goes cheaper
This review is about item#35184143.
Switch replacement for external light
5
From Japan
On 2014-02-17 17:02:13
no problem.
This review is about item#35184143.
Switch replacement for external light
5
From Japan
On 2013-05-05 14:16:57
Ease of operation is easy to operate
This review is about item#35184143.

Related Products