Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wall Mounted Automatic Switch, Heat Sensor, Blank Tip, Residence Use

4.50 (2)
Rated Current (A)
2
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Specification TRUSCO Part Number Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification TRUSCO Part Number Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - -   1pc 1 WTK1811W 35184335 119.99 SGD
In stock
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WTK1811G 41031076 119.99 SGD
Shipped after 2018-06-28
- 763-2517 -   1pc 1 WTP1811WP 41031085 129.99 SGD
In stock
Brightness sensor and manual switch - Beige   1PC 1 WTK1811F 41031067 119.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lamp in the bathroom
5
From Japan
On 2018-04-11 14:40:42
Sensitivity of sensor is good and lighting time can be freely set up. Easy to connect and easy to use.
This review is about item#41031085.
Power saving, pest control
4
From Japan
On 2018-03-12 20:17:08
Since existing on / off switch can be changed to human sensor, it is useful because there is no forgetting of electricity such as factory entrance used by multiple people, men's toilet and so on. Since brightness sensors can be used at the same time, it is possible to light only when a person at night passes through, so the insect damage coming near the entrance at night also decreases, and the images of security cameras can also clearly confirm people and animals, and intimidate Because it can also be used, it is very handy. It is unavoidable that the price will inevitably be high as it has so many features, but it is star 4. It is functionally star 5.
This review is about item#35184335.

Related Products