Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- For 3 strings - 1PC 1 WV2493K 41045943 3.70 SGD
In stock
- 3 connecting hole for - 1PC 1 WV24931 41045934 3.70 SGD
In stock
68x118x39 1 stations 1 stations 1PC 1 WV2491K 35184362 0.67 SGD
In stock
- For 2 strings - 1PC 1 WV2492K 41045925 1.90 SGD
In stock
- 2 connecting hole for - 1PC 1 WV24921 41045916 1.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Outlet cover
5
From Japan
On 2015-10-24 16:12:26
There was no drafty wind coming in.
This review is about item#35184362.
Airtight construction
5
From Japan
On 2014-12-15 17:34:43
Construction is easy because it is a soft material. It is also good that it is inexpensive.
This review is about item#35184362.
Attach to the back side of outlet, switch, etc.
5
From Japan
On 2014-09-21 16:11:34
I think it's a pity that you can eliminate the clearance and that the housing environment is greatly improved, but not well-known.
This review is about item#35184362.

Related Products