Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Specification Set Contents Connection Type Rating Type Rated Current (A) Connector Rated Voltage (V) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Set Contents Connection Type Rating Type Rated Current (A) Connector Rated Voltage (V) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- WG4000W/WW3410WK/WW9002W - 1A 125V - 1 E26 125 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WW4410WK 41054964 18.99 SGD
In stock
- - - 1A 125V Hooking Recep cap 1 E26 125 Milky white   1PC 1 WW3410WKP 41054946 -
Discontinued
[x]
- - Screwless terminal type 6A 250V Full receptacle 6 E26 250 Milky white   1PC 1 WW3404WK 41054921 7.99 SGD
In stock
- - - 1A 125V Hooking Recep cap 1 E26 125 Milky white   1PC 1 WW3410WK 41054937 6.99 SGD
In stock
- - - - - - - - -   1pc 1 WW9002W 41054973 7.99 SGD
In stock
- - - 6A 250V - 6 E26 250 -   1pc 1 WW4404WKP 41054955 14.99 SGD
In stock
- - - - - 6 E26 250 Milky white   1PC 1 WW4404WK 35184387 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For toilet and other lighting
5
From Japan
On 2017-09-02 18:42:57
Depending on the location you can use enough. Also attach a lamp with a sensor to the closet
This review is about item#35184387.
Interior light
3
From Japan
On 2017-03-12 09:57:29
There are few copper parts inside. Asian manufacturers are wobbling because accuracy is not good in such cases, but because of Japanese manufacturers there is no problem with the feeling of use.
This review is about item#41054937.
Construction of vacant rooms
5
From Japan
On 2017-01-30 11:02:03
With this and a light bulb, even vacant rooms will be bright. It is good for provisional lighting until the occupant enters.
This review is about item#41054937.

Related Products