Buy more than* S$200* and get FREE SHIPPING

White Threaded Flange

5.00 (1)
Screw Type
PT screw
Material
Ductile cast iron JISG5502 (FCD450)
...see all>
Product Options
ADD TO CART
Bolt Hole Center Size (C)(phi mm) Dimensions g (mm) Nominal Diameter (A) Dimension T (mm) Surface Processing Nominal Pressure Dimensions D (mm) Bolt Hole Diameter h (mm) Dimension t (mm) Nominal Diameter (B) Dimensions Rc (mm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Center Size (C)(phi mm) Dimensions g (mm) Nominal Diameter (A) Dimension T (mm) Surface Processing Nominal Pressure Dimensions D (mm) Bolt Hole Diameter h (mm) Dimension t (mm) Nominal Diameter (B) Dimensions Rc (mm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 212 150 41 Hot dip galvanizing 10K (ordinary type) 280 23 22 6 6 8 1Sheet 1 JIS10K-150A 35172006 89.99 SGD
Shipped after 2018-05-01
210 182 125 40 Hot dip galvanizing 10K (ordinary type) 250 23 20 5 5 8 1Sheet 1 JIS10K-125A 35171997 70.99 SGD
Shipped after 2018-05-01
70 51 15 16 Hot-dip galvanizing 10K (average form) 95 15 12 1/2 1/2 4 1Sheet 1 JIS10K-15A 35171902 10.99 SGD
In stock
75 56 20 18 Hot-dip galvanizing 10K (average form) 100 15 14 3/4 3/4 4 1Sheet 1 JIS10K-20A 35171911 11.99 SGD
In stock
90 67 25 20 Hot-dip galvanizing 10K (average form) 125 19 14 1 1 4 1Sheet 1 JIS10K-25A 35171927 16.99 SGD
In stock
100 76 32 22 Hot-dip galvanizing 10K (average form) 135 19 16 1-1/4 1 1/4 4 1Sheet 1 JIS10K-32A 35171936 21.99 SGD
In stock
105 81 40 23 Hot-dip galvanizing 10K (average form) 140 19 16 1-1/2 1 1/2 4 1Sheet 1 JIS10K-40A 35171945 22.99 SGD
In stock
120 96 50 27 Hot-dip galvanizing 10K (average form) 155 19 16 2 2 4 1Sheet 1 JIS10K-50A 35171954 28.99 SGD
In stock
140 116 65 28 Hot-dip galvanizing 10K (average form) 175 19 18 2-1/2 2 1/2 4 1Sheet 1 JIS10K-65A 35171963 39.99 SGD
In stock
150 126 80 32 Hot-dip galvanizing 10K (average form) 185 19 18 3 3 8 1Sheet 1 JIS10K-80A 35171972 42.99 SGD
In stock
175 151 100 37 Hot-dip galvanizing 10K (average form) 210 19 18 4 4 8 1Sheet 1 JIS10K-100A 35171981 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an outlet from the branch pipe
5
From Japan
On 2017-08-28 16:00:26
There was no problem I am satisfied that I can purchase good goods cheaply
This review is about item#35171911.

Related Products